This product requires certification to purchase.

3 x 3 in. Solder Copper Dielectric Union

You last purchased this on
 
Watts

Series LF3110 3 x 3 in. Solder Copper Dielectric Union

  • Fast #
  • Part #WLF3110M
  • Item #3953631
  • Manufacturer Part #0009888
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

Series LF3110 3 x 3 in. Solder Copper Dielectric Union

  • Fast #
  • Part #WLF3110M
  • Item #3953631
  • Manufacturer Part #0009888
3.7 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Buna-N gasket
  • Maximum pressure is 175 PSI (12.1 BAR)
  • Maximum temperature 180 degrees F (82 degrees C)
  • Solder copper connection
  • Designed and manufactured to the highest quality standards
  • Meet federal specifications for tensile strength and thread end connections
  • Requires Certification
  • Lead Law Compliant


Specifications

Collection:
Series LF3110
End Connection 1:
Sweat
End Connection 2:
Solder
End Connections:
Sweat x Solder
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Dielectric Union
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Steel, Cast Copper Silicon Alloy
Maximum Temperature:
180
Pressure - Maximum:
175 psi
Pressure Class:
125#
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.