This product requires certification to purchase.

3/4 in. Copper Alloy MNPT x FNPT 150# 210 Relief Valve

You last purchased this on
 
Watts

Series LF3L 3/4 in. Copper Alloy MNPT x FNPT 150# 210 Relief Valve

  • Fast #
  • Part #WLF3L150Z9F
  • Item #4525022
  • Manufacturer Part #0121334
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

Series LF3L 3/4 in. Copper Alloy MNPT x FNPT 150# 210 Relief Valve

  • Fast #
  • Part #WLF3L150Z9F
  • Item #4525022
  • Manufacturer Part #0121334
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Tight shut-off with liquid media
  • Flow straight-through design efficiency
  • RPTFE Ball Cone® for chemical resistance
  • Made in the USA
  • Apollo 61 series Ball Cone®check valves offer reliable protection against reverse flow and exceptional resistance to chemicals and corrosion using proven ASTM quality materials
  • Spring actuated
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI Z21.22
ASME:
ASME Section IV
Application:
Commercial, Industrial, Residential, Solar, Water Heaters
CSA Certified:
CSA 4.4
Collection:
Series LF3L
End Connection 1:
MNPT
End Connection 2:
FNPT
End Connections:
MNPT x FNPT
Height:
3-11/64 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper Alloy, Plastic
Material Type:
Silicone
Maximum Temperature:
210
NSF Certified:
Yes
Pressure - Maximum:
113 psi
Pressure Class:
150#
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Gas, Water
Valve Body Material:
Copper Alloy
Valve Body Style:
Poppet
Valve Disc Material:
Silicone
Valve Operator:
Lever Handle
Valve Size:
3/4 in
Valve Type:
Pressure Relief Valve
Weight:
0.65 lb
Width:
1-5/32 in