This product requires certification to purchase.

1 in. Brass MNPT x FNPT 150# 210 Relief Valve

This product has been replaced by

1 IN LF40XL-7 LEAD FREE AUTOMATIC RESEATING TEMPERATURE AND PRESSURE RELIEF VALVE 150 PSI 210 F 7 IN COATED THERMOSTAT DISCHARGE LINE FLOOD SENSOR INCLUDED
Watts 1 IN LF40XL-7 LEAD FREE AUTOMATIC RESEATING TEMPERATURE AND PRESSURE RELIEF VALVE 150 PSI 210 F 7 IN COATED THERMOSTAT DISCHARGE LINE FLOOD SENSOR INCLUDED
Manufacturer Part #F121428
You last purchased this on
 
Watts

Series LF40L 1 in. Brass MNPT x FNPT 150# 210 Relief Valve

  • Fast #
  • Part #WLF40XL7G50210G
  • Item #4525415
  • Manufacturer Part #0121428
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

1 IN LF40XL-7 LEAD FREE AUTOMATIC RESEATING TEMPERATURE AND PRESSURE RELIEF VALVE 150 PSI 210 F 7 IN COATED THERMOSTAT DISCHARGE LINE FLOOD SENSOR INCLUDED
Watts 1 IN LF40XL-7 LEAD FREE AUTOMATIC RESEATING TEMPERATURE AND PRESSURE RELIEF VALVE 150 PSI 210 F 7 IN COATED THERMOSTAT DISCHARGE LINE FLOOD SENSOR INCLUDED
Manufacturer Part #F121428
Watts

Series LF40L 1 in. Brass MNPT x FNPT 150# 210 Relief Valve

  • Fast #
  • Part #WLF40XL7G50210G
  • Item #4525415
  • Manufacturer Part #0121428
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1004
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Bronze disc holder
  • Buna disc ring
  • Bronze spring
  • Ultrapure low lead
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI Z21.22
Application:
Commercial, Water Heaters
Collection:
Series LF40L
End Connection 1:
MNPT
End Connection 2:
FNPT
End Connections:
MNPT x FNPT
Height:
14 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
7 in
Material:
Bronze
Maximum Temperature:
210
Pressure - Maximum:
113 psi
Pressure Class:
150#
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Water
Valve Body Material:
Bronze
Valve Operator:
Lever Handle
Valve Size:
1 in
Valve Type:
Pressure Relief Valve
Weight:
2.25 lb
Width:
2-3/4 in