1/2 in. Brass MNPT x FNPT 125# 210 Relief Valve
Series LF53L 1/2 in. Brass MNPT x FNPT 125# 210 Relief Valve
Frequently Purchased Together
Product Details
Product Details
- Bronze disc holder
- Buna disc ring
- Bronze spring
- Ultrapure low lead
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI Z21.22
- Application:
- Commercial, Industrial, Residential, Water Heaters
- Collection:
- Series LF53L
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- Height:
- 3-1/2 in
- ISO:
- ISO 9001-2008
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Cast Copper Silicon Alloy, Plastic
- Material Type:
- Silicone
- Maximum Temperature:
- 210
- NSF Certified:
- Yes
- Pressure - Maximum:
- 94 psi
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Body Material:
- Cast Copper Silicon Alloy
- Valve Disc Material:
- Silicone
- Valve Operator:
- Lever Handle
- Valve Size:
- 1/2 in
- Valve Type:
- Pressure Relief Valve
- Weight:
- 0.5 lb
- Width:
- 1-7/8 in