This product requires certification to purchase.

1/4 in. Brass FNPT Pressure Reducing Valve

You last purchased this on
 
Watts

Series LF560 1/4 in. Brass FNPT Pressure Reducing Valve

  • Fast #
  • Part #WLF560060B
  • Item #4525651
  • Manufacturer Part #0121257
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

Series LF560 1/4 in. Brass FNPT Pressure Reducing Valve

  • Fast #
  • Part #WLF560060B
  • Item #4525651
  • Manufacturer Part #0121257
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Lead free brass body
  • Stainless steel stem and spring
  • Oversized orifice
  • Heavy duty slotted and knurled adjusting screw
  • Comes standard with 1?8 in. (3mm) gauge port (plugged)
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372
Collection:
Series LF560
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Height:
2 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass, Rubber
Material Type:
Buna-N
NSF:
NSF 372
NSF Certified:
Yes
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Industrial, Plumbing, Water
UL Listed:
No
Valve Body Material:
Brass
Valve Body Style:
Standard
Valve Disc Material:
Buna-N
Valve Seat Material:
Buna-N
Valve Size:
1/4 in
Valve Type:
Pressure Reducing Valve
Weight:
4.75 lb
Width:
2 in