3/8 in. Cast Copper Silicon Alloy FNPT Backflow Preventer
Series LF7 3/8 in. Cast Copper Silicon Alloy FNPT Backflow Preventer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Can be installed vertically or horizontally
- No special tools are required for servicing
- Temperature range is 33 to 180° F (0.5 to 82° C) continuous
- Short lay length
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 1024
- ASSE Standards:
- ASSE 1024
- CSA Certified:
- CSA B64.6
- Coating:
- Polymer
- Collection:
- Series LF7
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Height:
- 3-3/50 in
- IAPMO Listed:
- No
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-7/8 in
- Material:
- Cast Copper Silicon Alloy
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Pressure - High:
- 150
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Commercial, Residential, Water
- Temperature Range:
- 33 to 180 Deg F (0.5 to 82 Deg C)
- UL Listed:
- No
- Valve Body Material:
- Cast Copper Silicon Alloy
- Valve Body Style:
- Inline
- Valve Disc Material:
- Silicone
- Valve Operator:
- None
- Valve Seat Material:
- Buna-N
- Valve Size:
- 3/8 in
- Valve Type:
- Double Check Valve
- Weight:
- 0.69 lb
- Width:
- 1-1/4 in