3 in. Epoxy Coated Cast Iron Flanged 175 psi Backflow Preventer
Series LF709 3 in. Epoxy Coated Cast Iron Flanged 175 psi Backflow Preventer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Maximum flow at low pressure drop
- Design simplicity for easy maintenance
- No special tools required for servicing
- Captured spring assemblies for safety
- Approved for vertical flow up installation
- Lead-Free
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1015
- AWWA:
- AWWA C-510
- CSA Certified:
- CSA B64.5
- Coating:
- Epoxy
- Collection:
- Series LF709
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Height:
- 22-5/8 in
- IAPMO Listed:
- Yes
- Installation Type:
- Horizontal
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 40-7/16 in
- Material:
- Cast Iron
- Maximum Temperature:
- 110
- Minimum Temperature:
- 33
- NSF:
- NSF 61G
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Inline
- Valve Operator:
- Cross Handwheel
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 3 in
- Valve Stem:
- Non-rising
- Valve Type:
- Double Check Valve Assembly
- Weight:
- 170 lb
- Width:
- 24 in