3/4 in. Thermostat Tempering Valve
Series LF70A 3/4 in. Thermostat Tempering Valve
Frequently Purchased Together
Product Details
Product Details
- Simple maintenance thermostat assembly is easily removed and replaceable as a unit
- "Finger tip" dial adjustment Cap
- Lead-Free
- Dial adjustment cap
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1016
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat x Socket Weld
- Flow Rate:
- 10 gpm
- Height:
- 4-1/8 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 160
- PipeTubing Size:
- 3/4 in
- Pressure - Maximum:
- 30 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Valve Body Material:
- Brass
- Valve Size:
- 3/4 in
- Valve Type:
- Thermostat Mixing Valve