This product requires certification to purchase.

Thermostat Tempering Valve

You last purchased this on
 
Watts

Series LF70A Thermostat Tempering Valve

  • Fast #
  • Part #WLF70AFD
  • Item #3920509
  • Manufacturer Part #0559129
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

Series LF70A Thermostat Tempering Valve

  • Fast #
  • Part #WLF70AFD
  • Item #3920509
  • Manufacturer Part #0559129
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Lead free brass body construction
  • Solder connections
  • Thermostat assembly is easy to maintain, remove and replace
  • Dial adjustment cap
  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Flow Rate:
0.5 gpm - 4.5 gpm
Height:
4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
210
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Size:
1/2 in