1-1/2 in. Cast Copper Silicon Alloy FNPT Backflow Preventer
Series LF719 1-1/2 in. Cast Copper Silicon Alloy FNPT Backflow Preventer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Separate access, top entry check valve design
- Reversible seat disc rubber, extends check valve life
- Chloramine resistant elastomers
- Replaceable seats and seat discs
- Compact design
- Top mounted screwdriver slotted ball valve test cocks
- Low pressure drop
- No special tools are required for servicing
- Plastic on plastic check guiding reduces potential binding due to mineral deposits
- Lead-free
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61-G
- ASSE Standards:
- ASSE 1015
- AWWA:
- AWWA C-510
- Collection:
- Series LF719
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Height:
- 7-1/4 in
- IAPMO Listed:
- Yes
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 25-1/4 in
- Material:
- Cast Copper Silicon Alloy
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Pressure - High:
- 175
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- Temperature Range:
- 33 to 180 Deg F (0.5 to 82 Deg C)
- UL Listed:
- Yes
- Valve Body Material:
- Cast Copper Silicon Alloy
- Valve Body Style:
- Inline
- Valve Disc Material:
- Rubber
- Valve Operator:
- Tee Handle
- Valve Seat Material:
- Engineered Plastic
- Valve Size:
- 1-1/2 in
- Valve Type:
- Double Check Detector Assembly
- Weight:
- 19.9 lb
- Width:
- 4-3/4 in