1 in. x 1 in. Brass Union x FPT Dual Check Valve
Series LF7R 1 in. x 1 in. Brass Union x FPT Dual Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Can be installed vertically or horizontally
- Compact design
- Lead-Free brass body for durability
- It is designed for non-health hazard residential water system containment, continuous pressure applications and is to be installed immediately downstream of the residential water meter, in a vertical or horizontal position
- Lead-Free
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 1024, ANSI 61-G
- ASSE Standards:
- ASSE 1024
- CSA Certified:
- CSA B64.6
- Collection:
- Series LF7R
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Height:
- 1-7/8 in
- IAPMO Listed:
- No
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-7/8 in
- Material:
- Copper Silicon Alloy, Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 180
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Pressure - High:
- 175
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Potable Water
- Temperature Range:
- 33 to 180 Deg F (0.5 to 82 Deg C)
- UL Listed:
- No
- Valve Body Material:
- Copper Silicon Alloy
- Valve Body Style:
- Inline
- Valve Disc Material:
- Santoprene
- Valve Seat Material:
- EPDM
- Valve Size:
- 1 in
- Valve Type:
- Double Check Valve
- Weight:
- 0.8 lb
- Width:
- 1-7/8 in