This product requires certification to purchase.

Copper Silicon Alloy FNPT Backflow Preventer

You last purchased this on
 
Watts

Series LF7R Copper Silicon Alloy FNPT Backflow Preventer

  • Fast #
  • Part #WLF7RU22F
  • Item #4378312
  • Manufacturer Part #0072204
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

Series LF7R Copper Silicon Alloy FNPT Backflow Preventer

  • Fast #
  • Part #WLF7RU22F
  • Item #4378312
  • Manufacturer Part #0072204
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Lead free brass body for durability
  • Can be installed vertically or horizontally
  • Compact design
  • Meets ANSI/ASSE Standard 1024
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 1024, ANSI 61-G
ASSE Standards:
ASSE 1024
CSA Certified:
CSA B64.6
Coating:
Polymer
Collection:
Series LF7R
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Height:
4 in
IAPMO Listed:
No
Installation Type:
Horizontal, Vertical
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-5/8 in
Material:
Lead Free Brass
NSF:
NSF 61-G
NSF Certified:
Yes
Pressure - High:
175
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Potable Water, Non-health Hazard, Residential
Temperature Range:
33 to 180 Deg F (0.5 to 82 Deg C)
UL Listed:
No
Valve Body Material:
Lead Free Brass
Valve Body Style:
Inline
Valve Disc Material:
Santoprene
Valve Seat Material:
EPDM
Valve Size:
3/4 in x 3/4 in
Valve Type:
Backflow Preventer
Weight:
0.74 lb
Width:
1-47/50 in