FHT Copper Silicon Alloy 3/4 in. 125 psi BFP Vacuum Breaker
Series LF8 FHT Copper Silicon Alloy 3/4 in. 125 psi BFP Vacuum Breaker
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 72-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Lead Free construction
- Durable rubber diaphragm and disc for consistent positive seating
- Allen set screw
- No special tools required for servicing
-
Lead Law Compliant, Not Certified
Specifications
- ANSI:
- ANSI A112.1.3
- CSA Certified:
- CSA B64.2
- Collection:
- Series LF8
- Color Finish Category:
- Chromes
- End Connection 1:
- Female Threaded
- End Connection 2:
- Male Threaded
- End Connections:
- Female Threaded x Male Threaded
- Height:
- 1-51/100 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Brass
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Valve Disc Material:
- Rubber
- Valve Size:
- 3/4 in
- Valve Type:
- BFP Vacuum Breaker
- Weight:
- 0.26 lb