This product has been replaced by
Manufacturer Part #T792011
Series LF800M4QT
Product Details
Product Details
- Replaceable plastic seat
- Easy maintenance of internal parts
- Acetal bonnet acts as “freeze plug” to prevent body damage
- O-ring bonnet seal for less possibility of fouling
- Silicone seat disc for durability
- Test cocks positioned for easy testing and winterization
- Compact space saving design
- Lead-Free
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 1020
- ASSE Standards:
- ASSE 1020
- Collection:
- Series LF800M4QT
- Color Finish Category:
- Bronze Tones
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Height:
- 6-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-1/2 in
- Material:
- Cast Copper Silicon Alloy
- Maximum Temperature:
- 140
- NSF:
- NSF 61G
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Valve Body Material:
- Cast Copper Silicon Alloy
- Valve Body Style:
- Angle
- Valve Disc Material:
- Silicone, Rubber
- Valve Operator:
- T-Handle
- Valve Seat Material:
- Noryl
- Valve Size:
- 3/4 in
- Valve Type:
- BFP Vacuum Breaker
- Weight:
- 4 lb
- Width:
- 8-1/2 in