1/2 in. Forged Brass Union Solder Backflow Preventer
Series LF9D 1/2 in. Forged Brass Union Solder Backflow Preventer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- True line-sized construction allows the check modules to open further allowing dirt and debris to pass more freely reducing check fouling
- Stainless steel internal parts
- Maximum flow at low pressure drop
- Furnished with union connections to facilitate removal and replacement for maintenance
- Compact for economy combined with performance
- Design simplicity for easy maintenance
- Can be installed vertically or horizontally
- Lead free construction
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372
- ASSE Standards:
- ASSE 1012
- CSA Certified:
- CSA B64
- Collection:
- Series LF9D
- End Connection 1:
- Union
- End Connection 2:
- Union
- End Connections:
- Union
- FM Approved:
- No
- Height:
- 5-1/2 in
- IAPMO Listed:
- No
- Included:
- Strainer
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-3/8 in
- Material:
- Brass, Rubber, Stainless Steel
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 175
- Pressure - Low:
- 25
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Laboratories, Steam
- Temperature Range:
- 33 to 250 Deg F (0.5 to 121 Deg C)
- UL Listed:
- No
- UPC:
- 098268028539
- Valve Body Material:
- Brass
- Valve Body Style:
- Inline
- Valve Disc Material:
- Rubber
- Valve Seat Material:
- Rubber
- Valve Size:
- 1/2 in
- Valve Type:
- Double Check Valve
- Weight:
- 1.5 lb
- Width:
- 2-9/16 in