3 in. Copper Silicon Alloy Standard Port Female Threaded 400# Ball Valve
Series LFB6400 3 in. Copper Silicon Alloy Standard Port Female Threaded 400# Ball Valve
Product Details
Product Details
- Excellent for throttling and balancing applications of non-abrasive fluids where minimum flow is 20% to 100% of valve capacity
- Actuator mounting pads
- Durafill® (carbon/glass filled PTFE) seats are standard for longer lasting seats in high or low temperature applications
- Blowout proof pressure retaining stem
- High cycle life reinforced PTFE stem packing seal and thrust washer
- Vinyl insulator on heavy duty, zinc-plated, carbon steel handles
- Adjustable stem packing gland
- Used in commercial and industrial applications for a full range of liquids and gases
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372
- ASTM:
- ASTM B-16
- BAA Compliant:
- Yes
- Clean Bagged:
- No
- Collection:
- Series LFB6400
- Color Finish Name:
- Bronze
- Depth:
- 7 in
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Zinc Plated Carbon Steel
- Height:
- 12 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-13/16 in
- MA Approved:
- No
- MSS:
- MSS SP-110
- Material:
- Copper Silicon Alloy
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 125, 400
- Pressure Class:
- 400#
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Gas, Industrial, Oil, Steam, Water
- Temperature Range:
- -55 to 450 Deg F (-49 to 232 Deg C)
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Carbon/Glass Reinforced PTFE Durafill
- Valve Size:
- 3 in
- Valve Stem:
- Bottom-loaded/Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 17.8 lb
- Width:
- 6 in
- cUPC Certified:
- No