3/4 in. Copper Alloy FNPT 125# 180 Relief Valve
Series LFBRVM1 3/4 in. Copper Alloy FNPT 125# 180 Relief Valve
Frequently Purchased Together
Product Details
Product Details
- Easy installation
- Low profile design
- Full port ball valve
- Blowout proof stem
Specifications
- ANSI:
- ANSI 61, ANSI 8, ANSI B16.18
- BAA Compliant:
- No
- Collection:
- Series LFBRVM1
- Depth:
- 1-61/100 in
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Height:
- 5-19/100 in
- MSS:
- MSS SP-110
- Material:
- Bronze, Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 180
- Minimum Temperature:
- 40
- Origin:
- Domestic
- Pressure Class:
- 125#
- Recommended Valve Application:
- Potable Water
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Bottom-loaded
- Valve Type:
- Ball Valve
- Weight:
- 1.05 lb
- Width:
- 4-3/5 in