1/2 in. Flow Measurement Valve
Series LFCSM-61-S 1/2 in. Flow Measurement Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Lead free body
- Bi-directional flow
- Solder ends
- Positive shutoff
Specifications
- Collection:
- Series LFCSM-61-S
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Length:
- 2-11/16 in
- Material:
- Brass
- Maximum Temperature:
- 200
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Valve Size:
- 1/2 in