This product requires certification to purchase.

1 in. Flow Measurement Valve

You last purchased this on
 
Watts

Series LFCSM-61-S 1 in. Flow Measurement Valve

  • Fast #
  • Part #WLFCSM61MISG
  • Item #4525143
  • Manufacturer Part #0856811
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

Series LFCSM-61-S 1 in. Flow Measurement Valve

  • Fast #
  • Part #WLFCSM61MISG
  • Item #4525143
  • Manufacturer Part #0856811
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Lead free body
  • Bi-directional flow
  • Solder ends
  • Positive shutoff
  • Requires Certification

Specifications

Collection:
Series LFCSM-61-S
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Length:
3-13/16 in
Material:
Bronze
Maximum Temperature:
250
NSF Certified:
No
Pressure - Maximum:
200 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Size:
1 in