This product requires certification to purchase.

1/4 in. 60 psi NPT Bottom Entry Pressure Gauge

You last purchased this on
 
Watts

Series LFDPG-1 1/4 in. 60 psi NPT Bottom Entry Pressure Gauge

  • Fast #
  • Part #WLFDPG14060B
  • Item #4712603
  • Manufacturer Part #0121653
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

Series LFDPG-1 1/4 in. 60 psi NPT Bottom Entry Pressure Gauge

  • Fast #
  • Part #WLFDPG14060B
  • Item #4712603
  • Manufacturer Part #0121653
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • ABS polymer case
  • Kostil polymer window
  • Copper alloy bourdon sensing element
  • Tin alloy welding
  • 1/4" lead free brass NPT connection
  • ASME Type “B” accuracy
  • Requires Certification

Specifications

ASME:
ASME B40.100
Collection:
Series LFDPG-1
Color Finish Name:
Black
Depth:
1-1/4 in
Diameter:
4 in
End Connection 1:
MPT
End Connections:
MPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Height:
4-3/4 in
Installation Type:
Bottom Mount
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Material:
Plastic, Brass, Copper Alloy, Tin Alloy
Material Type:
ABS, Kostil Polymer
Pressure - High:
60
Pressure - Low:
0
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Temperature Range:
-4 to 176 Deg F
Weight:
0.5 lb
Width:
2 in