2 x 1/4 in. MNPT ABS and Polymer 200 psi Pressure Gauge
Series LFDPG-1 2 x 1/4 in. MNPT ABS and Polymer 200 psi Pressure Gauge
Frequently Purchased Together
Product Details
Product Details
- ABS polymer case
- Kostil polymer window
- Copper alloy bourdon sensing element
- Tin alloy welding
-
Lead Law Compliant, Not Certified
Specifications
- Application:
- HVAC
- CE Approved:
- No
- Collection:
- Series LFDPG-1
- Color Finish Name:
- Black
- Depth:
- 1 in
- Diameter:
- 2 in
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Height:
- 3 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Plastic
- Material Type:
- ABS, Polymer
- Maximum Temperature:
- 176
- Minimum Temperature:
- -4
- NSF Certified:
- No
- Pressure - High:
- 200
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Smart Home Enabled:
- No
- Temperature Range:
- -4 to 176 Deg F
- UL Listed:
- No
- Weight:
- 0.19 lb
- Width:
- 1 in