Bottom Entry Pressure Gauge
Series LFDPG-1 Bottom Entry Pressure Gauge
Frequently Purchased Together
Product Details
Product Details
- ABS polymer case
- Kostil polymer window
- Copper alloy bourdon sensing element
- Tin alloy welding
- 1/4" lead free brass NPT connection
- ASME Type “B” accuracy
Specifications
- ASME:
- ASME B40.100
- Collection:
- Series LFDPG-1
- Color Finish Name:
- Black
- Depth:
- 1-1/8 in
- Diameter:
- 2-1/2 in
- End Connection 1:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Height:
- 3-5/16 in
- Installation Type:
- Bottom Mount
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Material:
- Plastic, Brass, Copper Alloy, Tin Alloy
- Material Type:
- ABS, Kostil Polymer
- Pressure - High:
- 100
- Pressure - Low:
- 0
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Temperature Range:
- -4 to 176 Deg F
- Weight:
- 0.3 lb
- Width:
- 3 in