This product requires certification to purchase.

1/2 in. 200 psi Bottom Combination Pressure and Temperature Gauge

You last purchased this on
 
Watts

Series LFDPTG-1 1/2 in. 200 psi Bottom Combination Pressure and Temperature Gauge

  • Fast #
  • Part #WLFDPTG130200D
  • Item #4525481
  • Manufacturer Part #0121665
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

Series LFDPTG-1 1/2 in. 200 psi Bottom Combination Pressure and Temperature Gauge

  • Fast #
  • Part #WLFDPTG130200D
  • Item #4525481
  • Manufacturer Part #0121665
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • ABS polymer case
  • Kostil polymer window
  • Copper alloy bourdon sensing element
  • 1/2 IN (15 MM) NPT connections
  • Requires Certification
  • Lead Law Compliant, Not Certified


Specifications

ASME:
ASME B40.100
Collection:
Series LFDPTG-1
Color Finish Name:
Black Enamel
Diameter:
4 in
End Connection 1:
MPT
End Connections:
MPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
3 in
Lead Law Compliance Level:
Compliant Not Certified
Material:
Steel
Maximum Temperature:
320
Minimum Temperature:
60
Pressure - High:
200
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Temperature Range:
60 to 320 Deg F
Weight:
0.52 lb
Width:
4 in