This product requires certification to purchase.

3 x 1/2 in. 200 psi Back Entry Pressure and Temperature Gauge

You last purchased this on
 
Watts

Series LFDPTG-3 3 x 1/2 in. 200 psi Back Entry Pressure and Temperature Gauge

  • Fast #
  • Part #WLFDPTG330200D
  • Item #4669739
  • Manufacturer Part #0121662
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

Series LFDPTG-3 3 x 1/2 in. 200 psi Back Entry Pressure and Temperature Gauge

  • Fast #
  • Part #WLFDPTG330200D
  • Item #4669739
  • Manufacturer Part #0121662
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • ABS polymer case
  • Kostil polymer window
  • Copper alloy Bourdon sensing element
  • 1/2 in (15 mm) NPT connection
  • Bimetal spiral spring temperature element
  • Tin alloy welding
  • ASME type “B” accuracy
  • Requires Certification

Specifications

ASME:
ASME B40.100
CE Approved:
No
Collection:
Series LFDPTG-3
Color Finish Name:
Black Enamel
Diameter:
3 in
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
4 in
Installation Type:
Center Back Mount
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Material:
Steel, Plastic, Copper Alloy, Tin Alloy, Brass
Material Type:
Kostil Polymer
NSF Certified:
No
Pressure - High:
200
Pressure - Low:
0
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Smart Home Enabled:
No
Temperature Range:
60 to 320 Deg F
UL Listed:
No
Weight:
0.5 lb
Width:
5 in