3 x 1/2 in. Back Entry Pressure and Temperature Gauge
Series LFDPTG-3 3 x 1/2 in. Back Entry Pressure and Temperature Gauge
Frequently Purchased Together
Product Details
Product Details
- Center back entry pressure temperature gauge is used in commercial, residential, and institutional HVAC applications
- Copper alloy bourdon sensing element
- Kostil polymer window
- Tin alloy welding
-
Lead Law Compliant, Not Certified
Specifications
- ASME:
- ASME B40.100
- Collection:
- Series LFDPTG-3
- Color Finish Name:
- Black Enamel
- Depth:
- 5 in
- Diameter:
- 3 in
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in x 1/2 in
- Height:
- 3 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Steel
- Maximum Temperature:
- 320
- Minimum Temperature:
- 60
- Pressure - High:
- 75
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Temperature Range:
- 60 to 320 Deg F
- Weight:
- 0.5 lb
- Width:
- 3 in