1 in. Silicon Bronze Full Port Female Threaded 600# Ball Valve
Series LFFBV 1 in. Silicon Bronze Full Port Female Threaded 600# Ball Valve
Product Details
Product Details
- Bronze body construction with chrome-plated brass ball
- Full port for minimal pressure drop
- Excellent for throttling and balancing applications for non-abrasive liquids
- Two-piece construction
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61-8
- ASME:
- ASME B16.38, ASME B16.44
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Series LFFBV
- Color Finish Name:
- Bronze
- Depth:
- 9 in
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- Yes
- Handle Material:
- Zinc Plated Carbon Steel
- Handle Type:
- T-handle
- Height:
- 1-1/2 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-1/16 in
- MSS:
- MSS SP-110
- Material:
- Silicon Bronze
- Maximum Temperature:
- 350
- Minimum Temperature:
- 0
- NSF:
- NSF 61-8
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 125 psi
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Virgin PTFE
- Valve Size:
- 1 in
- Valve Stem:
- Bottom-loaded/Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.5 lb
- Width:
- 6 in