1 1/2 IN LF FP BV Threaded CP Brass Ball 600 psi WOG 150 psi WSP
Series LFFBV-3C 1 1/2 IN LF FP BV Threaded CP Brass Ball 600 psi WOG 150 psi WSP
Frequently Purchased Together
Product Details
Product Details
- Lead free brass body and adapter
- Machined chrome plated lead free brass ball
- Fluorocarbon elastomer stem O-ring prevents stem leaks
- Certified to NSF standard 61/ANSI 8
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI B.16.18, ANSI 61-8
- ASME:
- ASME B16.38, ASME B16.44
- BAA Compliant:
- No
- Collection:
- Series LFFBV-3C
- Color Finish Name:
- Brass
- Depth:
- 2-33/50 in
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Type:
- Lever
- Height:
- 7-1/20 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MSS:
- MSS-SP-110
- Material:
- Copper Silicon Alloy, Brass
- Maximum Temperature:
- 400
- Minimum Temperature:
- -40
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 600#
- UL Listed:
- Yes
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Virgin PTFE
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Bottom-loaded/Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 2.56 lb
- Width:
- 4-47/100 in