This product requires certification to purchase.

3/4 in. Forged Copper Silicon Alloy Full Port Female Threaded 600# and 150# Ball Valve

Watts

Series LFFBV-3C 3/4 in. Forged Copper Silicon Alloy Full Port Female Threaded 600# and 150# Ball Valve

  • Fast #
  • Part #WLFFBV3CM1F
  • Item #7939879
  • Manufacturer Part #88005688
4.9 out of 5 Customer Rating
Brand image
Watts

Series LFFBV-3C 3/4 in. Forged Copper Silicon Alloy Full Port Female Threaded 600# and 150# Ball Valve

  • Fast #
  • Part #WLFFBV3CM1F
  • Item #7939879
  • Manufacturer Part #88005688
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 60
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  San Leandro, CA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Lead free brass body and adapter
  • Machined chrome plated lead free brass ball
  • Fluorocarbon elastomer stem O-ring prevents stem leaks
  • Certified to NSF standard 61/ANSI 8
  • Adjustable stem packing gland for easy maintenance
  • PTFE stem packing seal, thrust washer, and seats for reliable performance
  • Bottom loaded blowout proof stem
  • Valves comply to manufacturing standard MSS-SP-110
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI B.16.18, ANSI 61-8
ASME:
ASME B16.38, ASME B16.44
Clean Bagged:
No
Collection:
Series LFFBV-3C
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Zinc Plated Carbon Steel
Height:
4-2/5 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-7/16 in
MA Approved:
No
MSS:
MSS-SP-110
Material:
Copper Silicon Alloy
Maximum Temperature:
400
Minimum Temperature:
-40
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
600 psi
Pressure Class:
600#
Recommended Valve Application:
Cold Water, Gas, Oil, Potable Water
Temperature Range:
0 to 400 Deg F (-18 to 204 Deg C)
UL Listed:
Yes
UPC:
098268163827
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Virgin PTFE
Valve Size:
1/2 in
Valve Stem:
Bottom-loaded/Blowout-proof
Valve Type:
Ball Valve
Weight:
0.38 lb
Width:
2-19/50 in
cUPC Certified:
No