This product requires certification to purchase.

1 in. Forged Copper Silicon Alloy Full Port Solder 600# Ball Valve

You last purchased this on
 
Watts

Series LFFBVS-4 1 in. Forged Copper Silicon Alloy Full Port Solder 600# Ball Valve

  • Fast #
  • Part #WLFFBVS4G
  • Item #4827357
  • Manufacturer Part #0555130
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

Series LFFBVS-4 1 in. Forged Copper Silicon Alloy Full Port Solder 600# Ball Valve

  • Fast #
  • Part #WLFFBVS4G
  • Item #4827357
  • Manufacturer Part #0555130
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Lead free construction
  • Full port
  • Solder end connections
  • NSF approved
  • Fluorocarbon elastomer stem O-ring prevents stem leaks
  • Adjustable stem packing gland provides longer service life
  • PTFE stem packing seal and seats
  • Machined chrome-plated Lead Free brass ball
  • Complies with MSS-SP-110
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61-8, ANSI 61-G
BAA Compliant:
No
Clean Bagged:
No
Collection:
Series LFFBVS-4
Color Finish Name:
Brass
Depth:
1-39/50 in
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Zinc Plated Carbon Steel
Height:
5-22/25 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-13/16 in
MA Approved:
No
MSS:
MSS SP-110
Material:
Forged Copper Silicon Alloy
NSF:
NSF 61 Annex G, NSF 61-8
NSF Certified:
Yes
Origin:
Global
Pressure - High:
150, 600
Pressure Class:
600#
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Cold Water, Gas, Liquid, Oil
Temperature Range:
-40 to 400 Deg F (-40 to 204 Deg C)
UL Listed:
No
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Virgin PTFE
Valve Size:
1 in
Valve Stem:
Bottom-loaded/Blowout-proof
Valve Type:
Ball Valve
Weight:
1 lb
Width:
3-33/100 in
cUPC Certified:
No