This product requires certification to purchase.

3/4 in. 300 psi Brass MGHT x FGHT Pressure Reducing Valve

You last purchased this on
 
Watts

Series LFH560 3/4 in. 300 psi Brass MGHT x FGHT Pressure Reducing Valve

  • Fast #
  • Part #WLFH560GF
  • Item #4525693
  • Manufacturer Part #0121265
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

Series LFH560 3/4 in. 300 psi Brass MGHT x FGHT Pressure Reducing Valve

  • Fast #
  • Part #WLFH560GF
  • Item #4525693
  • Manufacturer Part #0121265
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Lead free brass body
  • Stainless steel stem and spring
  • Oversized orifice
  • Heavy duty slotted and knurled adjusting screw
  • Requires Certification
  • Lead Law Compliant


Specifications

Collection:
Series LFH560
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Height:
3 in
IAPMO Listed:
No
ISO:
ISO 9001-2008
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
140
NSF Certified:
No
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Body Material:
Brass
Valve Disc Material:
Buna-N
Valve Port Opening:
Standard Port
Valve Seat Material:
Buna-N
Valve Size:
3/4 in
Valve Type:
Pressure Reducing Valve
Weight:
0.94 lb