1/2 in. Press Thermostatic Mixing Valve
Series LFMMV 1/2 in. Press Thermostatic Mixing Valve
Frequently Purchased Together
Product Details
Product Details
- With Viega ProPress (R)
- Thermal actuation technology for precise temperature control
- Locking mechanism secures temperature setting
- ASSE 1070, ASSE 1069, ASSE 1017 and UPC listed
-
Lead Law Compliant, Not Certified
Specifications
- ANSI:
- ANSI 372, ANSI 61 Annex G
- ASSE Standards:
- ASSE 1017, ASSE 1069, ASSE 1070
- CSA Certified:
- Yes
- Collection:
- Series LFMMV
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connection 3:
- Press
- End Connections:
- Press
- Fitting Size 1:
- 1/2 in
- Flow Rate:
- 0.5 gpm - 13 gpm
- Height:
- 2-63/100 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 4-7/8 in
- Material:
- Copper Silicon Alloy
- Maximum Temperature:
- 200
- NSF:
- NSF 372, NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Recommended Valve Application:
- Bathrooms
- UL Listed:
- No
- Valve Body Material:
- Copper Silicon Alloy
- Valve Seat Material:
- EPDM
- Valve Size:
- 1/2 in
- Valve Type:
- Thermostatic Mixing Valve
- Weight:
- 2.08 lb
- Width:
- 4-1/2 in