1 in. Thermostat Tempering Valve
Series LFMMV 1 in. Thermostat Tempering Valve
Frequently Purchased Together
Product Details
Product Details
- Lead free brass construction
- Thermal actuation technology for precise temperature control
- Locking mechanism secures temperature setting
- ASSE 1070, ASSE 1069, ASSE 1017 and UPC listed
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1017, ASSE 1069, ASSE 1070
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded
- Flow Rate:
- 0.5 gpm - 20 gpm
- Height:
- 7-19/50 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper Silicon Alloy
- Maximum Temperature:
- 200
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Valve Size:
- 1 in
- Valve Type:
- Thermostat Control Valve