3/4 in. Quick Connect Thermostat Mixing Valve
Series LFMMV 3/4 in. Quick Connect Thermostat Mixing Valve
Frequently Purchased Together
Product Details
Product Details
- Lead free brass construction
- Thermal actuation technology for precise temperature control
- Locking mechanism secures temperature setting
- ASSE 1070, ASSE 1069, ASSE 1017 and UPC listed
-
Lead Law Compliant
Specifications
- Collection:
- Series LFMMV
- End Connection 1:
- Adapter
- End Connection 2:
- Adapter
- End Connection 3:
- Adapter
- End Connections:
- Adapter
- Flow Rate:
- 0.5 gpm - 20 gpm
- Height:
- 7-19/50 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper Silicon Alloy
- Maximum Temperature:
- 200
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- Valve Size:
- 3/4 in
- Valve Type:
- Thermostat Mixing Valve
- Weight:
- 3.25 lb
- Width:
- 5-63/100 in