Series LFMMV
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 216-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Lead free brass construction
- Thermal actuation technology for precise temperature control
- Locking mechanism secures temperature setting
- ASSE 1070, ASSE 1069, ASSE 1017 and UPC listed
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1017, ASSE 1069, ASSE 1070
- End Connection 1:
- Union Threaded
- End Connection 2:
- Union Threaded
- End Connections:
- Union Threaded x Female Threaded
- Flow Rate:
- 20 gpm
- Height:
- 5-7/16 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Rubber
- Maximum Temperature:
- 200
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Valve Body Material:
- Cast Copper Silicon Alloy
- Valve Disc Material:
- Stainless Steel
- Valve Size:
- 1/2 in
- Valve Type:
- Thermostatic Mixing Valve