This product requires certification to purchase.

3/4 in. Thermostat Tempering Valve

You last purchased this on
 
Watts

Series LFMMV 3/4 in. Thermostat Tempering Valve

  • Fast #
  • Part #WLFMMVM1UTF
  • Item #3919689
  • Manufacturer Part #0559119
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

Series LFMMV 3/4 in. Thermostat Tempering Valve

  • Fast #
  • Part #WLFMMVM1UTF
  • Item #3919689
  • Manufacturer Part #0559119
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Lead free brass construction
  • Thermal actuation technology for precise temperature control
  • Locking mechanism secures temperature setting
  • ASSE 1070, ASSE 1069, ASSE 1017 and UPC listed
  • Requires Certification
  • Lead Law Compliant


Specifications

ASSE Standards:
ASSE 1017, ASSE 1069, ASSE 1070
End Connection 1:
Female Threaded
End Connection 2:
Female Threaded
End Connections:
Female Threaded
Flow Rate:
0.5 gpm - 20 gpm
Height:
2-63/100 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper Silicon Alloy
Maximum Temperature:
200
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Size:
3/4 in
Valve Type:
Thermostat Control Valve