3 in. Iron Flanged Pressure Reducing Valve
Series LFN223F 3 in. Iron Flanged Pressure Reducing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Sealed spring cage on all models for accessible outdoor or pit installations
- Lead free iron body construction
- Furnished with separate strainer
- Serviceable in line
- Sensitive spring and large diaphragm for accurate pressure control
- High temperature resisting nylon reinforced diaphragm
- Stainless steel piston
- Maximum working pressure 175 psi (12.1 bar)
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61 Annex G
- ASSE Standards:
- ASSE 1003
- Collection:
- Series LFN223F
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Height:
- 14-1/4 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 12-1/2 in
- Material:
- Iron, Stainless Steel, Rubber
- Material Type:
- EPDM
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Iron
- Valve Body Style:
- Standard
- Valve Disc Material:
- EPDM
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 3 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 120 lb
- Width:
- 11-1/4 in