Series LFN36
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 4608-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Low profile
- All Lead-Free brass body
- Protective cap
- Suitable for low pressure steam and water service
- Features Lead-Free construction to comply with Lead-Free installation requirements
- This 1/2 inch Lead-Free vacuum relief valve is suitable for low pressure steam and water service, and is ideal for use in domestic water heaters and supply tanks
- This valve automatically allows air to enter into the piping system to prevent vacuum conditions that could siphon water from the system and damage water equipment
- Lead-Free
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI Z21.22
- Collection:
- Series LFN36
- Depth:
- 2-1/2 in
- End Connection 1:
- MPT
- End Connections:
- MPT
- Height:
- 2-14/25 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2 in
- Material:
- Brass
- Maximum Temperature:
- 250
- Pressure - Maximum:
- 15 psi
- Pressure Class:
- 15#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Valve Body Material:
- Brass
- Valve Size:
- 3/4 in
- Valve Type:
- Pressure Relief Valve