1 in. 400 psi Cast Copper Silicon Alloy Union Press Pressure Reducing Valve
Series LFN45B-M1 1 in. 400 psi Cast Copper Silicon Alloy Union Press Pressure Reducing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Viega ProPress® connections
- Integral stainless steel strainer removable for cleaning
- Thermoplastic seat and cage
- Sealed spring cage for accessible outdoor or pit installations
- Double union press connections
Specifications
- ANSI:
- ANSI 61 Annex G, ANSI A112.26.2
- ASSE Standards:
- ASSE 1003
- CSA Certified:
- Yes
- Collection:
- Series LFN45B-M1
- End Connection 1:
- Union
- End Connection 2:
- Press
- End Connections:
- Union x Press
- Height:
- 6-1/4 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Material:
- Cast Copper Silicon Alloy, Plastic
- Material Type:
- Thermoplastic
- Maximum Temperature:
- 180
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure - Maximum:
- 400 psi
- Proposition 65:
- CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- Valve Body Material:
- Cast Copper Silicon Alloy
- Valve Body Style:
- Standard
- Valve Disc Material:
- Elastomer
- Valve Seat Material:
- Thermoplastic
- Valve Size:
- 1 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 3 lb
- Width:
- 2-1/4 in