3/4 in. 400 psi Cast Copper Silicon Alloy Union Barbed Pressure Reducing Valve
Series LFN45B-M1 3/4 in. 400 psi Cast Copper Silicon Alloy Union Barbed Pressure Reducing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Double unions, PEX cold expansion fittings
- Integral stainless steel strainer removable for cleaning
- Thermoplastic seat and cage
- Sealed spring cage for accessible outdoor or pit installations
Specifications
- ASSE Standards:
- ASSE 1003
- Collection:
- Series LFN45B-M1
- End Connection 1:
- Union
- End Connection 2:
- Barbed
- End Connections:
- Union x Barbed
- Height:
- 7-19/50 in
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Material:
- Cast Copper Silicon Alloy, Plastic
- Material Type:
- Thermoplastic
- Maximum Temperature:
- 180
- NSF Certified:
- Yes
- Pressure - Maximum:
- 400 psi
- Proposition 65:
- CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 098268288797
- Valve Body Material:
- Cast Copper Silicon Alloy
- Valve Body Style:
- Standard
- Valve Disc Material:
- Elastomer
- Valve Seat Material:
- Thermoplastic
- Valve Size:
- 3/4 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 2 lb
- Width:
- 5-63/100 in