Series LFN9
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Lead free construction
- Compact design
- Female NPT threads
- In-line applications
-
Lead Law Compliant
Specifications
- Collection:
- Series LFN9
- Color Finish Category:
- Brass Tones
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded
- Height:
- 3-3/50 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 140
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Valve Body Style:
- Inline
- Valve Disc Material:
- Rubber
- Valve Size:
- 3/8 in
- Valve Type:
- BFP Vacuum Breaker
- Weight:
- 0.45 lb
- Width:
- 1-22/25 in