Anti-siphon Cast Brass and Iron 3/4 in. Sillcock
Series LFSC-8 Anti-siphon Cast Brass and Iron 3/4 in. Sillcock
Frequently Purchased Together
Product Details
Product Details
- Brass body
- Hose bibb
- Separate vacuum breaker
- Variety of installation options
- Backflow back siphonage protection
-
Lead Law Compliant, Not Certified
Specifications
- ANSI:
- ANSI 372
- BAA Compliant:
- No
- Collection:
- Series LFSC-8
- Color Finish Name:
- Iron
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Handle Material:
- Cast Iron
- Height:
- 3-1/4 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 3-1/8 in
- Material:
- Cast Brass, Iron
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Residential, Water
- Sillcock Type:
- Anti-siphon
- UL Listed:
- No
- Valve Operator:
- Tee Handle
- Width:
- 2-1/2 in