This product requires certification to purchase.

Brass 1/2 in. Sillcock

You last purchased this on
 
Watts

Series LFSC-8 Brass 1/2 in. Sillcock

  • Fast #
  • Part #WLFSC81
  • Item #9194464
  • Manufacturer Part #0124294
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

Series LFSC-8 Brass 1/2 in. Sillcock

  • Fast #
  • Part #WLFSC81
  • Item #9194464
  • Manufacturer Part #0124294
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Brass body
  • Hose bibb
  • Separate vacuum breaker
  • Variety of installation options
  • Provides backflow back siphonage protection
  • Lead free brass body
  • Requires Certification

Specifications

ANSI:
ANSI 372
BAA Compliant:
No
Collection:
Series LFSC-8
Color Finish Name:
Iron
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Handle Type:
Tee
Height:
3-1/4 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Length:
3-1/8 in
Material:
Brass, Cast Iron
NSF:
NSF 372
NSF Certified:
Yes
Pressure Class:
125#
Valve Body Material:
Brass
Valve Operator:
Tee Handle
Valve Size:
1/2 in
Width:
2-1/2 in