Cast Brass 3/4 in. Sillcock
Series LFSC-8 Cast Brass 3/4 in. Sillcock
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Brass body
- Hose bibb
- Separate vacuum breaker
- Provides backflow back siphonage protection
- Lead free brass body
- Lawn style faucet
Specifications
- ANSI:
- ANSI 372
- BAA Compliant:
- No
- Collection:
- Series LFSC-8
- Color Finish Name:
- Brass
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Handle Material:
- Cast Iron
- Handle Type:
- Hand Wheel
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Length:
- 3-1/4 in
- Material:
- Cast Brass
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Valve Operator:
- Cross Handwheel
- Width:
- 2-1/2 in