Cast Brass 3/4 in. Sillcock
Series LFSC Cast Brass 3/4 in. Sillcock
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 144-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Lead free construction
- Angle design lawn faucet
- Female IPS inlet connection
- Cast iron handwheel
Specifications
- BAA Compliant:
- No
- Collection:
- Series LFSC
- End Connection 1:
- Female Threaded
- End Connection 2:
- MGHT
- End Connections:
- Female Threaded x MGHT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Handle Type:
- Hand Wheel
- Height:
- 31/50 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Material:
- Cast Brass
- Pressure - Maximum:
- 100 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Valve Operator:
- Handwheel
- Width:
- 1-21/100 in