This product requires certification to purchase.

3 in. 320F Center Back Entry Temperature Gauge

You last purchased this on
 
Watts

Series LFTB 3 in. 320F Center Back Entry Temperature Gauge

  • Fast #
  • Part #WLFTB3232248F
  • Item #4525516
  • Manufacturer Part #0121672
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

Series LFTB 3 in. 320F Center Back Entry Temperature Gauge

  • Fast #
  • Part #WLFTB3232248F
  • Item #4525516
  • Manufacturer Part #0121672
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Zinc plated steel case
  • Kostil polymer window
  • Bimetal spiral spring sensing element
  • Furnished with brass thermowells
  • Requires Certification

Specifications

Color Finish Name:
Zinc Plated
End Connection 1:
Male Threaded
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
3 in
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Length:
2 in
Material:
Steel
Maximum Temperature:
248
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Temperature Range:
32 to 248 Deg F