1 in. Copper Silicon Alloy Union Reduced Pressure Zone Assembly with Quarter Turn Shutoff Valves and Flood Sensor
Series LFU009 1 in. Copper Silicon Alloy Union Reduced Pressure Zone Assembly with Quarter Turn Shutoff Valves and Flood Sensor
Frequently Purchased Together
Product Details
Product Details
- Lead free bronze body construction for durability
- Unique swivel union inlet and outlet connections
- Quarter turn full port resilient seated ball valve shutoffs
- Single access cover and modular check construction for the ease of maintenance
- Top entry to all internals for immediate accessibility
- Internal relief valve for reduced installation clearances
- Replaceable seats for economical repair
- Ball valve test cocks - screwdriver slotted
- Cast copper silicon alloy body construction for durability
- Large body passages provides low pressure drop
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1013
- AWWA:
- AWWA C-511 92
- CSA Certified:
- CSA B64.4
- Coating:
- Polymer
- Collection:
- Series LFU009
- End Connection 1:
- Union
- End Connection 2:
- Union
- End Connections:
- Union
- FM Approved:
- No
- Height:
- 7 in
- IAPMO Listed:
- Yes
- Included:
- Flood Sensor, Quarter-Turn Ball Valve(s)
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 17-3/8 in
- Material:
- Copper Silicon Alloy, Plastic, Rubber
- Material Type:
- Silicone
- Minimum Temperature:
- 33
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Pressure - High:
- 175
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Health Hazard, Water
- Temperature Range:
- 33 to 180 Deg F (0.5 to 82 Deg C)
- UL Listed:
- Yes
- Valve Body Material:
- Copper Silicon Alloy
- Valve Body Style:
- Inline
- Valve Disc Material:
- Silicone
- Valve Operator:
- Quarter Turn Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Engineered Plastic
- Valve Size:
- 1 in
- Valve Type:
- Reduced Pressure Zone Assembly
- Weight:
- 12.75 lb
- Width:
- 10 in