This product requires certification to purchase.

3/4 in. 300 psi Cast Copper Silicon Alloy MNPSM x FNPSH Pressure Reducing Valve

Watts

Series LFU5B 3/4 in. 300 psi Cast Copper Silicon Alloy MNPSM x FNPSH Pressure Reducing Valve

  • Fast #
  • Part #WLF5M3Z6F
  • Item #4525394
  • Manufacturer Part #0121200
5 out of 5 Customer Rating
Brand image
Watts

Series LFU5B 3/4 in. 300 psi Cast Copper Silicon Alloy MNPSM x FNPSH Pressure Reducing Valve

  • Fast #
  • Part #WLF5M3Z6F
  • Item #4525394
  • Manufacturer Part #0121200
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  San Leandro, CA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • High temperature resistant reinforced diaphragm for hot water
  • Serviceable in line
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI A112.26.2
ASSE Standards:
ASSE 1003
CSA Certified:
Yes
Collection:
Series LFU5B
End Connection 1:
MNPSM
End Connection 2:
FNPSH
End Connections:
MNPSM x FNPSH
Height:
11-1/2 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6-1/4 in
Material:
Cast Copper Silicon Alloy, Stainless Steel, Rubber
Material Type:
EPDM
Maximum Temperature:
180
NSF:
NSF 61G
NSF Certified:
Yes
Pressure - Maximum:
300 psi
Pressure Class:
300#
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Residential, Commercial
UPC:
098268579901
Valve Body Material:
Cast Copper Silicon Alloy
Valve Disc Material:
EPDM
Valve Seat Material:
Stainless Steel
Valve Size:
3/4 in
Valve Type:
Pressure Reducing Valve
Weight:
5 lb
Width:
4 in