This product requires certification to purchase.

1 in. 300 psi Cast Copper Silicon Alloy Meter Threaded Pressure Reducing Valve

You last purchased this on
 
Watts

Series LFU5B-Z3 1 in. 300 psi Cast Copper Silicon Alloy Meter Threaded Pressure Reducing Valve

  • Fast #
  • Part #WLF5M3Z6G
  • Item #4525402
  • Manufacturer Part #0121202
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

Series LFU5B-Z3 1 in. 300 psi Cast Copper Silicon Alloy Meter Threaded Pressure Reducing Valve

  • Fast #
  • Part #WLF5M3Z6G
  • Item #4525402
  • Manufacturer Part #0121202
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Serviceable in line
  • Integral stainless steel strainer
  • Replaceable seat assembly
  • High temperature resistant reinforced diaphragm for hot water
  • Requires Certification
  • Lead Law Compliant


Specifications

Collection:
Series LFU5B-Z3
End Connection 1:
MPT
End Connection 2:
FPT
End Connections:
MPT x FPT
Height:
8 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze
Maximum Temperature:
160
NSF Certified:
No
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Body Material:
Bronze
Valve Disc Material:
Buna-N
Valve Seat Material:
Stainless Steel
Valve Size:
1 in
Valve Type:
Pressure Reducing Valve
Weight:
6.18 lb
Width:
4 in