3/8 in. Compression Thermostatic Mixing Valve
Series LFUSG-B 3/8 in. Compression Thermostatic Mixing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Accurate temperature control with low pressure drop
- Built-in check valves prevent hot and cold water cross flow
- Provides superior flow rate between 0.25 and 2.5 gpm
- ASSE 1070 listed and CSA certified
- Meets the reduced Q test statistic criteria of 0.5 ppb for lead per section 9.5.1.1 of NSF/ANSI/CAN 61
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61-9
- ASSE Standards:
- ASSE 1070
- Collection:
- Series LFUSG-B
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connection 3:
- Compression
- End Connections:
- Compression
- Flow Rate:
- 2.25 gpm
- Height:
- 3-3/8 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Rubber
- Material Type:
- Buna-N
- Maximum Temperature:
- 180
- Minimum Temperature:
- 39
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- Valve Body Material:
- Brass
- Valve Body Style:
- H Pattern
- Valve Disc Material:
- Buna-N
- Valve Size:
- 3/8 in
- Valve Type:
- Thermostatic Mixing Valve
- Weight:
- 0.82 lb
- Width:
- 3-3/16 in