This product requires certification to purchase.

3/8 in. Compression Thermostatic Mixing Valve

You last purchased this on
 
Watts

Series LFUSG-B 3/8 in. Compression Thermostatic Mixing Valve

Brand image
You last purchased this on
 
Watts

Series LFUSG-B 3/8 in. Compression Thermostatic Mixing Valve

  • Fast #
  • Part #WLFUSGBSCM3C
  • Item #10085732
  • Manufacturer Part #0204153
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Accurate temperature control with low pressure drop
  • Built-in check valves prevent hot and cold water cross flow
  • Provides superior flow rate between 0.25 and 2.5 gpm
  • ASSE 1070 listed and CSA certified
  • Meets the reduced Q test statistic criteria of 0.5 ppb for lead per section 9.5.1.1 of NSF/ANSI/CAN 61
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61-9
ASSE Standards:
ASSE 1070
Collection:
Series LFUSG-B
End Connection 1:
Compression
End Connection 2:
Compression
End Connection 3:
Compression
End Connections:
Compression
Flow Rate:
2.25 gpm
Height:
3-3/8 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass, Rubber
Material Type:
Buna-N
Maximum Temperature:
180
Minimum Temperature:
39
NSF:
NSF 372, NSF 61-9
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information: www.p65warnings.ca.gov
Recommended Valve Application:
Water
Valve Body Material:
Brass
Valve Body Style:
H Pattern
Valve Disc Material:
Buna-N
Valve Size:
3/8 in
Valve Type:
Thermostatic Mixing Valve
Weight:
0.82 lb
Width:
3-3/16 in



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing